Shop Resideo Sale
Main product image of 4" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom

4" Full Face Red Rubber Gasket & Steel Bolt Kit

SKU:
GSFFG4
Rating:
(0)
Q&A:
(0)
4" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom
$26.38 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Color
Red

Description

–
  • Full Face and Ring Gasket Kits with 8 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • SBR (Styrene Butadiene Rubber)
  • Meet ASTM D-1330.
  • Max. temp: -20° to 170°F
  • 210°F tensile strength = 500 psi
  • Bolt holes: 8
  • Specs

    –
    Size:

    4"

    Type:

    Gasket

    Flange Size:

    4"

    Thickness:

    1/8"

    Max Pressure (PSI):

    150

    Includes:

    8 Bolts

    Color:

    Red

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2-1/2" Full Face Red Rubber Gasket & Steel Bolt Kit
    SKU: GSFFG2.5
    Matco-Norca
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy