Apply to be a TradeMaster!
Main product image of T304 1/2" Stainless Steel 45° Elbow
Magnifying glass
Hover image to zoom

T304 1/2" Stainless Steel 45° Elbow

SKU:
K402-08
Rating:
(0)
Q&A:
(0)
T304 1/2" Stainless Steel 45° Elbow
Magnifying glass
Hover image to zoom
$5.45 each
BOX UP & SAVE 8%
$125.25 box of 25
$5.01 each
In Stock
In Stock
Get 28 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Angle
45°
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass stainless steel 304 cast pipe fitting is a 45-degree elbow with Female National Pipe Taper (NPT) threads and is used to change flow direction between two pipes.

Features:
  • 45-degree elbow for changing flow direction
  • Female National Pipe Taper (NPT) threads for connecting two pipes
  • Made of stainless steel 304 for strength
  • Lower carbon content for greater resistance to corrosion
  • Class 150 fittings conform to standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1/2"

Material:

Stainless Steel

Angle:

45°

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of T304 1/2" Stainless Steel 45° Elbow
T304 1/2" Stainless Steel 45° Elbow
SKU: K402-08
1/2"

You May Also Need

T304 1/2" Stainless Steel Tee
SKU: K406-08
Merit Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy