Apply to be a TradeMaster!
Main product image of M18 Jobsite Fan
Magnifying glass
Hover image to zoom
M18 Jobsite Fan
Magnifying glass
Hover image to zoom
0886-20 has been discontinued
Discontinued October 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Brushless PACKOUT Fan
Brand:
Milwaukee
SKU:0818-20
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview

The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This jobsite fan features a 120 adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately)


Product Features

  • Powerful Airflow System: Circulates Air Over 40 Feet
  • REDLITHIUM XC5.0 Battery: Provides Up to 17 Hours of Run-Time on Low
  • Adjustable Head: 120 Adjustable Head, and 9 Stopping Positions, Provide Best Control of Airflow Direction
  • AC Adaptor Included for Extended Run-Time
  • Up to 284 CFMs & 18MPH Max Air Velocity
  • 3 Speed Settings: High, Medium, Low
  • 4 Keyhole Hangers Allow for Multiple Hanging Orientations
  • Hanging Holes Allow Fan to be Hung from Various Jobsite Materials
  • Compact & Lightweight for Easy Storage and Transportation
  • Compatible with all M18 REDLITHIUM Batteries



Note: Battery and charger not included

Specs

–
Product Type:

Fan

Voltage:

18v

Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

AC Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

FANTASTIC!

I am a remodel/service Plumber and this fan is my new favorite toy, keeps me cool and runs all day on a single battery
Plumb Chimp
Portland Or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Fan. 3 Settings. Fairly quiet on Low

Fan doe a nice job. Not whisper quiet on the lowest setting, but not bad either. Good air movement and can get a lot of hours use running on low with a 5 AH battery.
PA Plumber
Harrisburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool product

Works well and kept me cool across the room in a 5x8 bathroom. I like that you can plug it in if the battery is dead. Three speeds are nice and so is the tilting action. On the down side, it does take up a bit of room on the truck, but it looks to be built well and hopefully will handle the abuse. So far, so good.
Rick
Santa Barbara
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not only would I buy again, but I've bought three already

Great on the job fan or crawl space when you need a little air circulation! We bought these for some new construction cabins and have helped us to continue to work in the 100+ degree days.
Duke
Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keeps me cool

Works with your M18 batteries and also comes with an AC outlet
Drew
16224
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptionally good product

This fan is powerful, and not very loud
Gail
New Albany MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?