Apply to be a TradeMaster!
Main product image of M12 Stick Transfer Pump
Magnifying glass
Hover image to zoom

M12 Stick Transfer Pump

Brand:
Milwaukee
SKU:
2579-20
Rating:
(2)
Q&A:
(1)
M12 Stick Transfer Pump
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Type
Threaded Connection

Description

–

Note: Not for flammable liquid.


Overview

The Milwaukee M12 Stick Transfer Pump delivers superior filtration for uninterrupted pumping in catch basins, water meter boxes, trenches, sump pump pits, and more. Featuring a 36" submersible aluminum barrel, this transfer pump provides the extension needed to reach water at the bottom of trenches and difficult to reach areas. Equipped with HydroPass filter technology, its 360° filter maximizes flow in heavy debris, minimizing downtime caused by clogging. Powered by our M12 battery platform, this water transfer pump eliminates repetitive manual pumping and improves control, requiring only one hand to pump, freeing the other to control the outflow. With a 15ft max head height and an outlet compatible with a standard 3/4" garden hose, this pump delivers the power to push water farther - out of pits and basins, over walls, and to the ideal deposit location. Compatible with all of our M12 REDLITHIUM Batteries this pump keeps you productive, effortlessly pumping up to 9 gallons per minute and 275 gallons on (1) M12 REDLITHIUM XC4.0 battery.


Product Features

  • 3/4" Outlet Attaches to Standard Garden Hose
  • Up to 9 Gallons Per Minute
  • Up to 275 Gallons on (1) M12 REDLITHIUM XC4.0 Battery
  • 360° Filter Maximizes Flow in Heavy Debris
  • 36" Submersible Barrel for Easier Inlet Control
  • Threaded Filter Designed for Easy Removal

Product Specifications

  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Length: 3.6 in
  • Weight: 4.2 lb
  • Height: 48.8 in
  • Width: 3.6 in
  • Battery System: M12

Specs

–
Product Type:

Transfer Pump

Voltage:

12v

Warranty:

5 Year Limited

Connection Type:

Threaded

Features:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

M12 Cordless PVC Shear (Tool Only)
SKU: 2470-20
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Bought this to pump out over-full Salt keeper tanks on water softeners. Works great!
Shaun
Marshall mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great little pump

I use it as a transfer pump and to water plants. An excellent little pump that is so light weight.
Tim
Twin Lakes, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with a battery

Asked by Scott 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Scott, thanks for writing in. However, no this does not come with the battery which is sold separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy