Apply to be a TradeMaster!
Main product image of 9-Gallon Wet/Dry Vacuum Tank
Magnifying glass
Hover image to zoom
9-Gallon Wet/Dry Vacuum Tank
Magnifying glass
Hover image to zoom
$104.78 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
9 Gallons

Description

–
Milwaukee's 9 Gallon Wet/Dry Vacuum Tank delivers ample cleanup capacity for a wide variety of jobsite debris. The grip handles make for easy carrying and emptying. The oversized tank drain allows you to easily empty water after collection. The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The 9 Gallon Wet/Dry Vacuum Tank can quickly be removed from MILWAUKEE® Wet/Dry Vacuum Carts (0923-20, 0933-20) and emptied, as well as interchanged with compatible Milwaukee Motor Heads and Carts.

Features:
  • The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Grip handles for easy carrying and emptying
  • Oversized tank drain for water removal and drainage after collection
  • Includes (1) 9 Gallon Wet/Dry Vacuum Tank
Product Specifications
  • Tool Warranty: No Warranty
  • Power Source: Cordless
  • Length: 22 in
  • Weight: 6 lb
  • Height: 12 in
  • Width: 14 in

Specs

–
Product Type:

Vacuum Accessory

Tank

Capacity (Gallons):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy