The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum

Brand:
Milwaukee
SKU:
0920-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 2 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Capacity (Gallons)
9 Gallons

Description

The M18 FUEL™ 9 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) M18™ REDLITHIUM™ Batteries to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life and crush and twist-resistant hose for up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,400 ft²) and up to 49 minutes (up to 1,600 ft²) on MAX RUN-TIME MODE per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. You can use MILWAUKEE® Fleece Dust Bags for less debris build-up on the filter. Cart accessory storage allows for easy access to accessories when needed.

Includes
  • (1) M18 FUEL™ Dual Battery Wet/Dry Vacuum Motor Head(0921-20)
  • (1) 9 Gallon Wet/Dry Vacuum Tank(0912-20)
  • (1) Wet/Dry Vacuum Cart(0923-20)
  • (1) Large Wet/Dry Vacuum High Efficiency Filter(49-90-1978)
  • (1) 1-7/8" x 9' Flexible Hose(49-90-1996)
  • (1) 1-7/8" Crevice Tool(49-90-1988)
  • (1) 1-7/8" Floor Utility Nozzle(49-90-2011)
  • (2) 1-7/8" Extension Wand(49-90-1987)
Product Features
  • POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Crush and twist resistant hose construction deliver up to 2X hose life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs
  • MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
  • Quickly swap or clean filters with the easy access quarter turn design
  • Included Large High Efficiency Filter ensures optimal dust and microparticle collection
  • Can be used with a MILWAUKEE® Fleece Dust Bag for less debris build up on the filter
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
  • 1-7/8" Hose Diameter
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 31 in
  • Weight: 30.25 lb
  • Height: 24.25 in
  • Width: 19 in
  • Battery System: M18

Specs

Product Type:

Vacuum

Voltage:

18v

Hose Diameter:

1-7/8"

Warranty:

3 Year Limited

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Capacity (Gallons):

9

Running Time:

49 Minutes

Power Source:

Battery

Includes:

Extension Nozzle

Crevice Tool

Hose

Extension Wand

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

7 Replacement Parts

1-7/8" x 9' Flexible Hose
SKU: 49-90-1996
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy