Apply to be a TradeMaster!
Main product image of M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum Kit
Magnifying glass
Hover image to zoom

M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum Kit

Brand:
Milwaukee
SKU:
0920-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 9-Gallon Dual-Battery Wet/Dry Vacuum Kit
Magnifying glass
Hover image to zoom
$1,021.08 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Capacity (Gallons)
9 Gallons

Description

–
The M18 FUEL 9 Gallon Dual-Battery Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) M18 REDLITHIUM Batteries (included) to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life and crush and twist-resistant hose for up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 25 minutes of continuous cleaning time (up to 1,075 ft²) and up to 36 minutes (up to 1,250 ft²) on MAX RUN-TIME MODE per charge on (2) M18 REDLITHIUM XC8.0 Battery Packs. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. You can use MILWAUKEE Fleece Dust Bags for less debris build-up on the filter. Cart accessory storage allows for easy access to accessories when needed.

Includes
  • (1) M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head(0921-20)
  • (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery(48-11-1880)
  • (1) M18 Dual Bay Simultaneous Rapid Charger(48-59-1802)
  • (1) 9 Gallon Wet/Dry Vacuum Tank(0912-20)
  • (1) Wet/Dry Vacuum Cart(0923-20)
  • (1) Large Wet/Dry Vacuum High Efficiency Filter(49-90-1978)
  • (1) 1-7/8" x 9' Flexible Hose(49-90-1996)
  • (1) 1-7/8" Crevice Tool(49-90-1988)
  • (1) 1-7/8" Floor Utility Nozzle(49-90-2011)
  • (2) 1-7/8" Extension Wand(49-90-1987)
Product Features
  • POWERSTATE Brushless Motor and optimized components
  • Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Crush and twist resistant hose construction deliver up to 2X hose life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Packs
  • MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
  • Quickly swap or clean filters with the easy access quarter turn design
  • Included Large High Efficiency Filter ensures optimal dust and microparticle collection
  • Can be used with a MILWAUKEE Fleece Dust Bag for less debris build up on the filter
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
  • 1-7/8" Hose Diameter
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 31 in
  • Weight: 30.25 lb
  • Height: 24.25 in
  • Width: 19 in
  • Battery System: M18

Specs

–
Product Type:

Vacuum

Voltage:

18v

Hose Diameter:

1-7/8"

Warranty:

3 Year Limited

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Capacity (Gallons):

9

Running Time:

49 Minutes

Power Source:

Battery

Includes:

Extension Nozzle

Extension Wand

Crevice Tool

Charger

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


7 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy