Apply to be a TradeMaster!
Main product image of 12-Gallon Wet/Dry Vacuum Tank
Magnifying glass
Hover image to zoom
12-Gallon Wet/Dry Vacuum Tank
Magnifying glass
Hover image to zoom
$116.55 each
In Stock
In Stock
Get 4 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
12 Gallons

Description

–
Milwaukee's 12 Gallon Wet/Dry Vacuum Tank delivers cleanup capacity for large volumes of jobsite debris. The grip handles make for easy carrying and emptying. The oversized tank drain allows you to easily empty water after collection. The 12 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The 12 Gallon Wet/Dry Vacuum Tank can quickly be removed from MILWAUKEE® Wet/Dry Vacuum Carts (0923-20, 0933-20) and emptied, as well as interchanged with compatible our Motor Heads and Carts.

Features:
  • The 12 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Grip handles for easy carrying and emptying
  • Oversized tank drain for water removal and drainage after collection
  • Includes (1) 12 Gallon Wet/Dry Vacuum Tank
Product Specifications
  • Tool Warranty: No Warranty
  • Power Source: Cordless
  • Length: 22 in
  • Weight: 7.55 lb
  • Height: 15.25 in
  • Width: 14 in

Specs

–
Product Type:

Vacuum Accessory

Tank

Capacity (Gallons):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy