Apply to be a TradeMaster!
Main product image of M18 FUEL Packout 2.5 Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom

M18 FUEL Packout 2.5 Gallon Wet/Dry Vacuum

Brand:
Milwaukee
SKU:
0970-20
Rating:
(4)
Q&A:
(0)
M18 FUEL Packout 2.5 Gallon Wet/Dry Vacuum
Magnifying glass
Hover image to zoom
$199.00
$179.00 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Capacity (Gallons)
2.5 Gallons

Description

–

Our M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum is the most powerful small capacity 18V wet/dry vacuum, fully compatible with the Milwaukee PACKOUT Modular Storage System. Its POWERSTATE brushless motor delivers up to 60 percent more suction for powerful performance to easily clean up common wet and dry jobsite debris. PACKOUT compatibility gives this cordless wet/dry vac unmatched mobility, saving you the time spent hauling tools on and off the jobsite. You can use this vacuum on and off your PACKOUT stack, making this the most portable and versatile wet/dry cleanup solution available. At just 87 dB(A), this MILWAUKEE PACKOUT vacuum is 2X quieter than traditional jobsite wet/dry vacuums. The 2.5 gallon wet/dry vac includes a certified HEPA filter for optimal dust and microparticle collection, as well as a power tool adapter for efficient dust collection from other power tools. As a part of the M18 System, it is powered by REDLITHIUM Battery Packs, which deliver you up to 30 minutes of runtime on a HIGH OUTPUT 8.0 Battery Pack in high mode and over 50 minutes in low mode.


Product Features

  • Up to 60 percent More Suction
  • Up to 2X Quieter
  • 47" Water Lift: Powerful suction for wet and dry applications
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • OSHA objective data compliance for select silica dust producing applications
  • High/Low Switch
  • 50 CFM
  • Sound Power Level: 87 dB(A)
  • Built-in blower port
  • On-board accessory storage
  • Replacement washable certified HEPA filter: Model #: 49-90-1900
  • Vacuum Power Tool Adapter: Model #49-90-2018
  • Fleece dust bag compatible: Model #: 49-90-2016



Product Includes

  • (1) M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum (0970-20)
  • (1) Vacuum Power Tool Adapter (49-90-2018)
  • (1) HEPA Filter (49-90-1900)
  • (1) 6' Flexible Hose
  • (1) Crevice Tool
  • (1) Utility Nozzle



Note: battery not included.

Specs

–
Hose Length:

6'

Product Type:

Vacuum

Voltage:

18v

Max Airflow (CFM):

50

Hose Diameter:

1-1/4"

Battery Type:

M18 Lithium-Ion Battery

Water Lift:

32"

Warranty:

5 Year

Batteries Included:

0

Filter Type:

HEPA

Capacity (Gallons):

2.5

Power Source:

Battery

Running Time:

30 Minutes

Includes:

Crevice Tool

HEPA Filter

Extension Nozzle

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best Tool 5 X Jobs Toilet Water, Clean Floor, Vacuum A/C

Best Tool In My box..
Tool Box
Atlanta
11 months ago
Was this review helpful to you?

Quality product

Perfect tool for so many applications
Davide
Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't get the M12

Had the M12 fuel vacuum and it wasn't enough. The battery life is vastly superior and the suction is great. Solid portable vacuum for HVAC.
Mike
Springfield, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Vacuum with a few qualifications

I love the fact that the vacuum works with my M18 batteries. The battery compartment fits my largest battery pack (HD12.0). That being said it is a bit trickly to compress the battery release tabs and pull the heavy battery out of the vacuum. Not a "deal-breaker" but it would be nice to have a bit more finger clearance for those of us without "dainty" fingers. The suction is reasonably good. My first use was to capture dust and debris when drilling 3/4 inch holes in masonry. The vacuum worked well for the job and other clean-up. A good portable shop-vac but don't expect the capabilities of a good roll-around 115V shop-vac. My only real concern on this vacuum is the latching system that connects the motor section to the collection bin. I caught the bin retaining latch on pant leg and the latch opened, spilling the contents of the bin. I can't be certain that I had the bottom positioned properly and the latch fully secure before the "dump", but the design could be better. The bin (that will be full of whatever you vacuumed up) is not very rigid at the top so it takes some care to properly align the bin with the motor portion. I would expect a more robust design for a true workman's tool. Overall, seems like a good addition to my "kit" but the jury is still out.
Alrec01
SE Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy