Shop Resideo Sale
Main product image of M18 Rover Clamping Flood Light (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Rover Clamping Flood Light (Bare Tool Only)

Brand:
Milwaukee
SKU:
2358-20
Rating:
(0)
Q&A:
(0)
M18 Rover Clamping Flood Light (Bare Tool Only)
Magnifying glass
Hover image to zoom
$129.00
$79.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

The M18 ROVER Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3" multi-material clamp that is designed for 1 - 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete light head adjustability, it is easier than ever to get light where it is needed. The M18 ROVER Clamping Flood Light delivers 2,000 lumens of TRUEVIEW High-Definition Output and offers 6 hours of runtime on high with an M18 XC5.0 battery pack. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft drop, and is backed with a 5-Year Tool, Limited Lifetime LED Warranty.


Features:

  • 3 Modes: High: 2,000 - Lumens - 6 hrs; Medium: 1,000 - Lumens - 12hrs; Low: 500 - Lumens - 24hrs
  • 3-inch Clamp Opening
  • Magnetic Mounting
  • 355° horizontal and 170° vertical light head mobility
  • IP54 Rated: Water and Dust Resistant
  • Impact resistant, withstands 9 ft. drop
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty


Note: Battery and Charger Not Included

Specs

–
Lumens:

500

2000

1000

Power Source:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Product Type:

Flood Light

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy