Apply to be a TradeMaster!
Main product image of M12 Grey Heated Hoodie Only (X-Large)
Magnifying glass
Hover image to zoom

M12 Grey Heated Hoodie Only (X-Large)

Brand:
Milwaukee
SKU:
2368-XL
Rating:
(0)
Q&A:
(0)
M12 Grey Heated Hoodie Only (X-Large)
Magnifying glass
Hover image to zoom
2368-XL has been discontinued
Discontinued June 16, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Grey Heated Hoodie Only (XL)
Brand:
Milwaukee
SKU:301G-20XL
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Gray
Product Highlight: Material
100% Thick Cotton Blend

Description

Note: This is a jacket only. Battery is not included

Milwaukee® M12™ Heated Hoodie: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.

Features:
  • Garment Construction: Durable cotton Hoodie with waffle weave thermal lining provides three-season layering on and off the jobsite.
  • Milwaukee® Heat Technology: Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6hrs of run-time on M12™ REDLITHIUM Compact Battery

Specs

Size:

XL

Color:

Gray

Material:

100% Thick Cotton Blend

Lining Material:

Waffle-Weave Polyester Thermal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need