Apply to be a TradeMaster!
Main product image of M12 Black Heated Jacket Only (X-Large)
Magnifying glass
Hover image to zoom

M12 Black Heated Jacket Only (X-Large)

Brand:
Milwaukee
SKU:
2394-XL
Rating:
(0)
Q&A:
(0)
M12 Black Heated Jacket Only (X-Large)
Magnifying glass
Hover image to zoom
2394-XL has been discontinued
Discontinued November 26, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Black Heated Jacket Only (XL)
Brand:
Milwaukee
SKU:201B-20XL
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Black
Product Highlight: Length (Inches)
29" Length
Product Highlight: Material
Water/Wind Resistant Polyester

Description

Note: This is a jacket only. Battery is not included

Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

Features:
  • Wind/water resistant soft shell jacket with high-loft insulation and thermal fleece lining delivers cold weather versatility
  • Carbon fiber heating elements provide adjustable heat to core body areas and pockets
  • Up to 8 hrs of run-time on M12 REDLITHIUM 2.0 Battery
  • M12 Battery Holder with 2.1A USB Port to charge electronic devices
  • Washer and Dryer Safe


Specs

Size:

XL

Color:

Black

Chest Size:

53"

Sleeve Length:

36-3/4"

Length (Inches):

29"

Material:

Water/Wind Resistant Polyester

Lining Material:

Fleece

Neck Size:

22-1/4"

Waist Size:

51"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need