Apply to be a TradeMaster!
Main product image of M12 Fuel 1/4" Hex 2-Speed Screwdriver Kit
Magnifying glass
Hover image to zoom

M12 Fuel 1/4" Hex 2-Speed Screwdriver Kit

Brand:
Milwaukee
SKU:
2402-22
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/4" Hex 2-Speed Screwdriver Kit
Magnifying glass
Hover image to zoom
$251.90 each
In Stock
In Stock
Get 18 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
450, 1700 RPM
Product Highlight: Torque
325 lb-in Torque

Description

–
Overview

The M12 FUEL 1/4" Hex 2-speed Screwdriver Kit delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 2X more runtime. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM 2.0 Battery Pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The onboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge.The M12 FUEL 1/4" Hex 2-speed Screwdriver's optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED worklight illuminates work surfaces in dark work spots.

Features
  • POWERSTATE Brushless Motor: Delivers up to 325 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Includes:
  • (1) M12 FUEL 1/4" Hex 2-Speed Screwdriver (Tool Only) (2402-20)
  • (1) M12 REDLITHIUM CP2.0 Battery Pack (48-11-2420)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)

Specs

–
Product Type:

Screwdriver

Voltage:

12v

Chuck Size:

1/4"

RPM:

450

1700

No Load Speed:

0-450/0-1700 RPM

Torque:

325 lb-in

Chuck Type:

Hex

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Wood Capacity - Flat Boring Bit :

1-1/8"

Metal Capacity - Twist Bit:

1/4"

Wood Capacity - Screw:

3/8"

Wood Capacity - Auger Bit:

1"

Batteries Included:

2

Includes:

Carry Case

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy