Apply to be a TradeMaster!
Main product image of M12 Cordless Copper Tubing Cutter Kit w/ 1 Battery
Magnifying glass
Hover image to zoom

M12 Cordless Copper Tubing Cutter Kit w/ 1 Battery

Brand:
Milwaukee
SKU:
2471-21
Rating:
(20)
Q&A:
(2)
M12 Cordless Copper Tubing Cutter Kit w/ 1 Battery
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 23 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: RPM
500 RPM
Product Highlight: Length (Inches)
14" Length

Description

Milwaukee M12 Cordless Copper Tubing Cutter Kit with Battery (Model 2471-21)

The Milwaukee M12 Cordless Copper Tubing Cutter Kit (Model 2471-21) is the industry's first cordless lithium-ion copper tubing cutter, engineered to cut up to 10 times faster than conventional manual cutters. This kit delivers 500 RPM cutting speed and handles Type K, L, and M copper pipes from 3/8" to 1" inner diameter (1/2" to 1-1/8" outer diameter) with a patent-pending automatic diameter adjustment mechanism. Built for plumbers, mechanical contractors, and remodelers working in tight spaces, the tool features a rotating cutting head that requires as little as 1-1/2" clearance to cut installed pipe. The complete kit includes the 2471 tool, one M12 REDLITHIUM battery, a 30-minute charger, and a carrying case, delivering up to 200 cuts per charge.


Key Features & Benefits
  • 500 RPM Motor: Powerful motor delivers up to 10 times faster cutting speed compared to conventional manual tubing cutters, reducing time spent on repetitive pipe cutting tasks.
  • Automatic Diameter Adjustment: Patent-pending cutting mechanism automatically adjusts to cut 3/8" to 1" ID copper tubing (1/2" to 1-1/8" OD) across Type K, L, and M pipe without manual resizing between cuts.
  • Rotating Cutting Head: Unique rotating head cuts installed copper piping in tight spaces with as little as 1-1/2" clearance, solving access problems where traditional cutters cannot rotate fully around the pipe.
  • M12 REDLITHIUM Battery Technology: Superior pack construction and electronics deliver up to 200 cuts on a single charge with an onboard real-time fuel gauge to monitor battery status and reduce downtime.
  • Water-Resistant Sealed Head: Metal cutting head features corrosion and rust-resistant construction with sealed design for water protection, extending tool life in wet plumbing environments.
  • Electronic Overload Protection: Built-in overload protection and unibody construction prevent motor damage and ensure long-term durability on demanding jobsites.
  • Built-In LED Work Light: Integrated LED light illuminates the cutting surface in dark or confined spaces, improving cut accuracy and reducing errors.
  • Inline Lightweight Design: 14-inch inline tool design provides extended reach into tight mechanical rooms and reduces wrist strain during extended use compared to bulkier cutting tools.

Compatibility & Requirements

This cutter works with Type K, L, and M copper tubing from 3/8" to 1" inner diameter (1/2" to 1-1/8" outer diameter). The tool requires a Milwaukee M12 lithium-ion battery (one included in kit) and uses a replaceable copper cutting wheel blade. The 30-minute charger included in the kit charges any M12 battery in the Milwaukee system. The cutting mechanism is designed specifically for copper pipe and should not be used on other materials.


Installation & Care

The cutting wheel is a replaceable wear item (Milwaukee part 48-38-0010 sold separately as a 2-pack). To operate, insert the pipe into the cutting head, press the trigger in short pulses until the mechanism grabs the pipe, then fully engage the trigger to complete the cut. The trigger also functions as a reset to open the head. Keep the sealed cutting head free of debris and avoid forcing the tool on kinked or damaged pipe to extend blade life.


What's Included
  • Milwaukee 2471 Cordless Copper Tubing Cutter Tool
  • One M12 REDLITHIUM Lithium-Ion Battery
  • M12 30-Minute Battery Charger
  • Carrying Case

Frequently Asked Questions

Q: What size copper pipe can the Milwaukee M12 2471-21 cut?

A: The Milwaukee M12 2471-21 cuts copper tubing from 3/8" to 1" inner diameter, which corresponds to 1/2" to 1-1/8" outer diameter. The patent-pending cutting mechanism automatically adjusts to the pipe size without manual adjustment, and it works with Type K, L, and M copper pipe. The tool cannot cut copper tubing smaller than 1/2" OD (such as 3/8" OD refrigeration lines used in HVAC applications).


Q: How do I replace the cutting wheel on the Milwaukee M12 copper cutter?

A: Replacement cutting wheels for the Milwaukee M12 2471 are sold as Milwaukee part number 48-38-0010, which includes two copper cutting wheels per package. The cutting wheel is a replaceable wear component, and keeping a spare set on hand reduces downtime when the blade dulls. Refer to the replacement parts list included with the tool for complete blade replacement instructions.

Specs

Product Type:

Tubing Cutter

Type:

Power

Voltage:

12v

Cutting Capacity:

1/4" to 1-1/8"

RPM:

500

Trigger:

Cut/Reset to Open

Blade:

Copper Cutting Wheel

Capacity:

1/2" to 1-1/8" O.D.

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

14"

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77317
Viega

Product Reviews

4.2 out of 20 reviews
83% would recommend this product
4.2
out of 20 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
10%
3 star
5%
2 star
0%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worth It

Been plumbing for 13 years, very handy tool and glad I purchased. It is tricky till you get used to it, when you put the pipe in just bump the trigger till you notice it grabs the pipe, then go for it. Wish it would cut 1-1/4" pipe!!
VS

Most Liked Negative Review

Caution HVAC Guys

Thing dang thing would be great but it does NOT cut a 3/8" refrigeration line.... Refrigeration lines are measured by it's outer diameter, this things smallest pipe it can cut is 1/2" OD... 3/8" is the most common liquid line OD.
Showing 1-10 of 20 reviews

Good quality product

Works as it should, would buy again.
Purchasing
Hammondsport
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hvac beware

doesn't cut 3/8 copper even tho the page says it cuts 1/4 copper pipe I bought it anyway thinking that i would use it anyway but its more convenient to use one Manuel copper cutter than both Manuel and auto for each pipe
Bobby
KY
1 years ago
Was this review helpful to you?

tool requires some getting use to, proper position of pipe

while quicker for progressive and repetitive work, most hand cutters work just as well.
pg
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked out very well

While it doesnt replace your conventional tubing cutters, this is a must for any toolbox. I getting up there in years and after a lot of cutting my arm and elbow are sore at the end of the day. This tool helps alleviate that pain plus it cuts quick!!
Dave G
annapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

When It Works Its Good But It Just Stops And Freezes Up. Service Center Is Not Convenient. Juat Throwing In The Trash
Chris
Northeast Pa
3 years ago
Was this review helpful to you?

What a great tool

Used this to cut out a 1" service line valve that was corroded and leaking. The job took less than a minute.
Don
Syracuse, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Bigger than I thought, takes longer to cut than I expected. But like it
Bp
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caution HVAC Guys

Thing dang thing would be great but it does NOT cut a 3/8" refrigeration line.... Refrigeration lines are measured by it's outer diameter, this things smallest pipe it can cut is 1/2" OD... 3/8" is the most common liquid line OD.
866FixMeow
IN
6 years ago
Was this review helpful to you?

I love this thing and it's so useful

Great for tight spaces when you can't get your cutters to go all the way around the pipe. And it Always makes a clean cut.
Strictly Plumbing
Cincinati, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Amazingly helpful and efficient. Great product
Hercegbosna
Lincolnwood
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Up to what size copper pipe it can be used? the label says 1/2 to 1/8 anybody knows it

Asked by al 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This tool can be used on pipe that is up to 1-1/8" outside diameter pipe.

Was this review helpful to you?

Q: Is there another battery that would work with this chargen. I would like to have a spare battery on hand.

Asked by Tile & Plumbing 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The spare battery for these tools can be found here on our site : http://www.pexsupply.com/Milwaukee-48-11-2420-M12-Redlithium-2-0-Compact-Battery-Pack

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy