Apply to be a TradeMaster!
Main product image of M12 Cordless 4-Tool Kit (Drill/Driver, Impact Driver, Hackzall and Work Light)
Magnifying glass
Hover image to zoom

M12 Cordless 4-Tool Kit (Drill/Driver, Impact Driver, Hackzall and Work Light)

Brand:
Milwaukee
SKU:
2498-24
Rating:
(0)
Q&A:
(0)
M12 Cordless 4-Tool Kit (Drill/Driver, Impact Driver, Hackzall and Work Light)
Magnifying glass
Hover image to zoom
2498-24 has been discontinued
Discontinued December 31, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
12v

Description

–
The 2498-24 M12™ Cordless 4-Tool Combo Kit includes the M12™ 3/8" Drill/Driver (2407-20), M12™ 1/4" Hex Impact Driver (2462-20), M12™ HACKZALL™ Recip Saw (2420-20), and M12™ Work Light (49-24-0145). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Includes:

  • M12™ 3/8” Drill/Driver (Tool Only) (2407-20)

    Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12™ Cordless Lithium-Ion 3/8” Drill/Driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM™ Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors.

    • Delivers up to 275 in lbs of Torque.
    • On-board battery fuel gauge displays remaining run time
    • New ergonomic handle design for increased comfort
    • Metal Ratcheting Chuck for maximum durability


  • M12™ 1/4” Hex Impact Driver (Tool Only) (2462-20)

    Optimized for high speed fastening, the Milwaukee M12™ 1/4" Impact Driver delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2,500 RPM for increased application speed. Additionally, an on-board battery fuel gauge displays remaining run time.

    • Milwaukee Impact Mechanism delivers 1,000 in-lbs of torque
    • 0-2,500 RPM for increased fastening speed
    • New ergonomic handle design for increased comfort
    • On-board battery fuel gauge displays remaining run time


  • M12™ HACKZALL Recip Saw (Tool Only) (2420-20)

    At only 11” and 2.6 lbs, the Hackzall® M12™ Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

    • Only 11" and 2.2 lbs. for cutting in tight spaces
    • Keyless QUIK-LOK™ Blade Clamp allows for quick and easy blade changes
    • Variable Speed Trigger for increased user control
    • Battery Fuel Gauge displays remaining run-time
    • Accepts both HACKZALL™ and SAWZALL® style blades
    • Built-In LED Light illuminates work surface


  • M12™ LED Work Light (49-24-0146)

    The Milwaukee® M12™ Cordless LED Work Light outlasts and outperforms all other subcompact lights. Powered by an M12™ RED LITHIUM™ battery, the work light is 2X brighter than conventional incandescent bulbs and runs up to 2X longer on a single charge. Its 90° rotating head allows you to easily direct the light beam at the desired work area, while its magnetic back enables hands-free use. With a sealed aluminum head for impact and weather resistance, the cordless work light comes with a limited lifetime LED warranty.

    • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
    • Sealed aluminum head: Designed for impact- and weather-resistant durability
    • 90° rotating head: Provides flexible, focused illumination
    • Magnetic back: Leaves both hands free for work anywhere on the jobsite


  • (2) M12™ REDLITHIUM™ Batteries (48-11-2401)

    Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12™ REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools.

    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers Milwaukee M12™ cordless power tools


  • M12™ Lithium-ion Battery Charger (48-59-2401)

    Quickly charges all M12™ batteries. Power up your M12™ RED LITHIUM™ and M12™ Lithium-Ion batteries in less than an hour with the M12™ Lithium-Ion Charger. It communicates directly with the battery pack to manage charges and features an easy-to-load design. The charger’s slim profile requires little bench-top room, while the pass-through plug conserves valuable outlet space. Monitor battery charges for all of your M12™ cordless tools with the onboard indicator light.

    • Single unit simplicity: Charges M12™ RED LITHIUM™ and M12™ Lithium-Ion batteries
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
    • Onboard indicator light: Provides the status of the battery
    • Pass-through plug: Conserves valuable outlet space


  • Contractor Bag
  • Belt Clip

Specs

–
Product Type:

Impact Driver

Reciprocating Saw

Drill/Driver

Work Light

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Includes:

Belt Clip

Batteries

Carry Case

Charger

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM