Apply to be a TradeMaster!
Main product image of M18 Fuel Drain Snake Kit w/ Cable Drive, Battery Pack, and Charger
Magnifying glass
Hover image to zoom

M18 Fuel Drain Snake Kit w/ Cable Drive, Battery Pack, and Charger

Brand:
Milwaukee
SKU:
2772A-21
Rating:
(8)
Q&A:
(0)
M18 Fuel Drain Snake Kit w/ Cable Drive, Battery Pack, and Charger
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
19.5"
Product Highlight: RPM
500 RPM
Product Highlight: Width (Inches)
10" Width
Product Highlight: Height
11.25"
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery

Description

–
Overview
M18™ FUEL™ Drain Snake with CABLE-DRIVE™ Locking Feed System represents the next level in performance for handheld machines, and is the first to bring brushless motor technology to the drain cleaning industry.

Features
  • REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process.
  • REDLITHIUM™ Batteries power through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • CABLE-DRIVE™ Locking Feed System maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
  • POWERSTATE® Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines.
  • Fully Enclosed Drum: Best protection and mess containment
  • LED Light: Illuminates work area underneath sinks and other dark spaces
  • Capacity: 1/4" x 50', 5/16" x 35', 3/8" x 35' Inner Core Cables
  • Powered Cable Feed & Retract
  • Variable Spin Speed: 0 - 500 RPM
  • Variable Feed Speed: 0 - 8" Per Second
  • Cable Lock: Twist Lock
  • Feed Lock: Twist Lock
  • Warranty: 5 year limited warranty/2 year battery warranty
  • Accepts Other Brand Cables


Included Components
  • (1) M18™ FUEL™ Drain Snake with CABLE-DRIVE™
  • (1) 5/16" x 35' Inner Core Bulb Head Cable w/ RUST GUARD™ Plating
  • (1) M18™ REDLITHIUM™ 2.0 Compact Battery Pack
  • (1) M18™ & M12™ Multi-Voltage Charger
  • (1) Storage Bucket

Specs

–
Cable Length:

35'

Product Type:

Kit

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

1-1/4"- 3"

Length:

19.5"

Cable Diameter:

5/16"

RPM:

500

Width (Inches):

10"

Batteries Included:

1

Height:

11.25"

Voltage:

18v

Weight (lbs):

10 lbs

Includes:

Cable

Storage Bucket

Charger

Power Source:

Battery

Cable Lock:

Twist

Feed Lock:

Twist

Feed Rate:

0 - 8" Per Second

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/16" x 35 ft. Inner Core Bulb Head Cable w/ Rust Guard
SKU: 48-53-2673
Milwaukee

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 8 reviews
67% would recommend this product
3.5
out of 8 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
13%
3 star
0%
2 star
13%
1 star
25%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Auto feed a joke

Whole tool is a disappointment. Too heavy to hold while using and the autofeed was a joke from day one. Milwaukee good, M18 drain snake a fail...
Tinkerer
Ohio
2 years ago
Was this review helpful to you?

Not worth it

This thing is terrible. The auto feed mechanism barely works, and forget about locking it up to give a better push. Don't waste your money. I'm usually a fan of Milwaukee tools but this one is a big L.
Mike
Syracuse, NY
2 years ago
Was this review helpful to you?

Good purchase

2nd one in about 4 yrs . That one just stopped and starts flashing. $475 return on investment as a plumber its priceless little machine . I like the feed control and the power. GO MILWAUKEE GO!
Dan Bauer
Cincinnati
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Every plumber should have one.

Great product/money maker.
Plumber
Ohio
4 years ago
Was this review helpful to you?

No good

Doesn't include the 3/8 cable just came with both cable
Mike
New york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pays for itself the first time it works

My neighborhood is full of plumbers. They all have two of these on their trucks in addition to the larger sectional machines. The cordless units definitely cannot handle every situation the universe will throw at you but they can handle a lot of very common ones with far less setup time and they're at least $200 cheaper than a plumber to boot. If it works once, it's more than paid for itself. In my case I had an upstairs sink that backed up all the time and was completely unresponsive to hardware store snakes and chemical solutions. With roughly five minutes worth of training, I was able to get this thing past three of the worst cast iron elbow fittings the 1950s had to offer and pull out two toothpaste caps and part of a child's toy which had become lodged and caked in several inches of rusty sludge. Roughly five drops of that sludge wound up on the bottom of the cabinet, the rest was completely contained by the drum as it retracted. The sink is back in service. Two things that I don't like about this kit: 1) It should come with the 50 foot cable and 2) The manual's instructions for changing the cable are completely bonkers. They tell you to remove the battery, put the machine in reverse and pull the trigger. It's an electric tool. Pulling the trigger does nothing when the battery's not attached. You pretty much have to figure out how that process works all by yourself.
NSD
Pacifica, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Supply house the best company ever try,
Everest
Monachie
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have bought several and will continue

This product is easy to utilize and keeps clean, the caring case makes it nice for taking out of the clients home. The power and battery life are great for professional use
Plumblife96
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy