Shop Limited Time Deals
Main product image of 5PC M18 Brushed Combo Kit
Magnifying glass
Hover image to zoom

5PC M18 Brushed Combo Kit

Brand:
Milwaukee
SKU:
2697-25
Rating:
(0)
Q&A:
(0)
5PC M18 Brushed Combo Kit
Magnifying glass
Hover image to zoom
2697-25 has been discontinued
Discontinued August 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v

Description

The most Compact Hammer Drill/Driver in its class is more powerful than the competition. Built with a MILWAUKEE® 4-Pole frameless motor, the M18™ Compact 1/2" Hammer Drill/Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-3/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging jobsites. REDLINK™ Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The M18™ Cordless 1/4" Hex Impact Driver is the most powerful 1/4"" hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a MILWAUKEE® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ Cordless 1/4" Hex Impact Driver features an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage. The M18™ SAWZALL® Reciprocating Saw delivers unmatched durability, speed, and run-time. The all metal gearing and REDLINK™ Intellgence provide ultimate performance and protection against jobsite conditions. The M18™ SAWZALL® Reciprocating Saw provides up to 30% faster cutting and 50% more run-time in key applications versus leading competitors. The M18™ 4-1/2" Cut-off/Grinder provides you with the speed, durability, and ease-of-use to handle industrial applications. The cut-off grinder has a 4-pole motor, giving you maximum power when cutting or grinding. The tool is the only cordless cut-off/grinder in the market to feature the user-preferred paddle switch, providing you with comfort and ease-of-use when operating in various positions. L-shape intake vents protect the grinder cut-off tool by keeping harmful debris from entering the tool and damaging internal components. The tool is powered by our M18™ REDLITHIUM™ battery packs, giving you 35% faster cutting speed and up to 50% more cuts on a single charge. The M18™ Cordless Lithium-ion 1/2" High-Torque Impact Wrench features a Milwaukee® 4-pole motor and powerful impact mechanism to deliver a reliable 450 ft-lbs of torque with maximum runtime. The REDLITHIUM™ Extended Capacity Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. You’ll get consistent speed control between 0-1900 RPM and 0-2200 IPM with the variable-speed trigger. A 1/2" anvil with friction ring allows quick and easy one-handed socket changes.

Includes
  • (1)M18™ Compact 1/2" Drill Driver (Tool Only)(2606-20)
  • (1)M18™ Cordless 4-1/2" Cut-off / Grinder (Tool Only)(2680-20)
  • (1)M18™ 2-Speed 1/4" Hex Impact Driver (Tool Only)(2657-20)
  • (1)M18™ 1/2" High-Torque Impact Wrench with Pin Detent (Bare Tool)(2662-20)
  • (1)M18™ SAWZALL® Reciprocating Saw (Tool Only)(2621-20)
  • (2)M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1)M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1)Contractor Bag

Specs

Product Type:

Impact Driver

Grinder

Hammer Drill/Driver

Voltage:

18v

Batteries Included:

2

Includes:

Batteries

Charger

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need