The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Deep Cut Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2729-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
2729-20 has been discontinued
Discontinued February 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel Deep Cut Band Saw (Bare Tool Only)
Brand:
Milwaukee
SKU:2929-20
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview:
The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers up to 2X more run time than other cordless options. Utilizing a POWERSTATE™ Brushless motor and Constant Power Technology™, the M18 FUEL™ Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee Corded Deep Cut Band Saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery Technology provides up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ Deep Cut Band Saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.

Specifications:
  • Fuel: Yes
  • Length: 21"
  • Voltage: 18V
  • Weight: 15 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Battery: M18™ REDLITHIUM™
  • Charger: M18™ and M12™ Multi-Voltage Charger
  • Capacity: 5" X 5"
  • Keyless Adjustable Shoe: Yes
  • SFPM: 0-380
  • Blade Length: 44-7/8” x ½" x .020"
  • Hang Hook: Yes
  • Jobsite Armor Technology: Yes

Note: does not come with battery or charger

Specs

Product Type:

Band Saw

Voltage:

18v

Blade Length:

44-7/8"

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Teeth per Inch:

18

Cutting Capacity:

5"

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wished I purchased sooner

Cuts like butter very happy with this purchase
Ken
Philadelphia Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?