Apply to be a TradeMaster!
Main product image of 5 Piece Switchblade Selfeed Bit Plumber's Kit
Magnifying glass
Hover image to zoom

5 Piece Switchblade Selfeed Bit Plumber's Kit

Brand:
Milwaukee
SKU:
49-22-5100
Rating:
(0)
Q&A:
(0)
5 Piece Switchblade Selfeed Bit Plumber's Kit
Magnifying glass
Hover image to zoom
$193.56 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-9/16", 1-3/8", 2-1/8", 1-1/2"

Description

–
Overview
The 5-Piece SwitchBlade™ Bit Plumber's Kit offers a convenient assortment of the Milwaukee® SwitchBlade™ Selfeed Bits commonly used on the jobsite. Milwaukee SwitchBlade Selfeed Bits drill up to 12% faster and deliver up to 2X longer life. Designed for any trade that demands repetitive cutting of large holes in wood, SwitchBlade bits allow you to remove and replace blades rather than resharpen. You get a new bit with every quick, convenient change of the hardened steelblade, and less downtime on the job. An aggressive feed screw design enables the bit to pull through quickly for faster drilling. Built to last and designed to perform, Milwaukee SwitchBlade Selfeed bits deliver more holes for the money.

Features:
  • Superior performance: Blades are easily replaced to provide a new bit on demand
  • Faster drilling: Aggressive feed screw design allows the bit to pull through wood faster
  • Longer bit life: Replaceable blades are made of hardened steel Easy size reference: Bit and blades are engraved for quick and easy size identification Conveniently packaged: Includes the most commonly used Selfeed bits on the jobsite


Includes:
  • (1) 1-3/8" Switchblade Selfeed Drill Bit
  • (1) 1-1/2" Switchblade Selfeed Drill Bit
  • (1) 2-1/8" Switchblade Selfeed Drill Bit
  • (1) 2-9/16" Switchblade Selfeed Drill Bit
  • (4) Replacement Blades
  • (4) Feed Screws
  • (4) Set Screws
  • (1) 5-1/2" Quik-Lok Extension
  • (1) Hex Key
  • Carrying Case

Specs

–
Product Type:

Kit

Drill Bit

Size:

2-9/16"

1-3/8"

2-1/8"

1-1/2"

Shank Diameter:

7/16"

Coating:

Black Oxide

Shank Style:

Hex

Application:

Wood

Includes:

Hex Key

Carry Case

Replacement Blades

Screws

Holesaw Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy