Apply to be a TradeMaster!
Main product image of M18 Drum Machine w/ 3/8" Cable
Magnifying glass
Hover image to zoom

M18 Drum Machine w/ 3/8" Cable

Brand:
Milwaukee
SKU:
2817A-21
Rating:
(0)
Q&A:
(0)
M18 Drum Machine w/ 3/8" Cable
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 5 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Product Overview
The M18™ Drum Machine with 3/8" cable allows you to clean drains confidently with instant setup. The M18™ Drum Machine provides more power than corded machines to tackle tough blockages like grease, scale, and build-up. The drum machine can clear drains out to 100' with a 3/8" cable or 75' with 1/2" cable. The included 3/8" cable is best for use in 1-1/2"- 3" drain lines. For larger drain lines up to 4”, the machine is compatible with 1/2” cables. Complete multiple jobs on one battery charge while simultaneously eliminating the hassle of extension cords and finding electrical outlets, providing access to power anywhere. Our enclosed drum and lightweight design allow for cleaner, easier transportation on and off the job. The M18™ Drum Machine is compatible with our CABLE DRIVE™ Assembly (47-53-2816) which gives you the capability to automatically feed and retract cable up to 15-20 feet per minute. Additional cable sizes and drum are available in 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778), drum only (47-53-2817).

Includes
  • (1) M18™ Drum Machine with 3/8" Cable
  • (1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack
  • (1) M18™ & M12™ Multi-Voltage Charger
  • (1) 3/8" x 75' Inner Core Drum Cable
  • (1) 5PC Medium Cable Head Attachment Kit w/ RUST GUARD™ Plating Product Features
    • More Power Than Corded
    • Multiple Jobs, One Charge
    • Cleaner, Easier Transportation
    • Drum Capacity: 100’ of 3/8” Inner Core Cable, 75’ of 1/2” Inner Core Cable
    • 3/8” Cable Recommended for 1-1/2” – 3” Lines, 1/2” Cable Recommended for 3-4” Lines
    • Accepts Other Brand Cables: Yes
    • Inner Drum Helps Prevent Cable Bind Up
    • Electronic Foot Pedal With Non-Slip Grip: Maximum Durability
    • Features a Removable Drum, Additional Drum Sold Separately (47-53-2817)
    • Additional Cables Available: 3/8” x 75’ (48-53-2776), 3/8” x 100’ (48-53-2777), 1/2” x 75’ (48-53-2778)
    Product Specifications
    • Tool Warranty: 5 Year Tool, 3 Year Battery, 2 Year Cable
    • Power Source: Cordless
    • Motor Type: Brushed
    • Length: 22.91 in
    • Weight: 64.25 lbs
    • Height: 22.91 in
    • Width: 17.79 in
  • Specs

    –
    Product Type:

    Drum Machine

    Battery Type:

    Lithium-Ion

    Includes:

    Charger

    Cable

    Power Source:

    Battery

    Batteries Included:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" x 100 ft. Inner Core Drum Cable
    SKU: 48-53-2410
    Milwaukee
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy