Shop Milwaukee
Main product image of M18 Fuel 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
2853-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
2853-22 has been discontinued
Discontinued July 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/4" Hex Impact Driver Kit
Brand:
Milwaukee
SKU:2953-22
(0)
Order by today, receive 7 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
3600 RPM
Product Highlight: Torque
2000 lb-in Torque

Description

Our M18 FUEL™ ¼” Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing your productivity for the most demanding fasteners on the job. With the Most Compact impact driver at only 4.59” in length, you will have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack than competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Product Features
  • POWERSTATE™ Brushless Motor delivers up to 30% Faster Driving Speed, increasing users productivity
  • Most Compact Impact Driver at 4.59" in length providing more access in tight spaces
  • Up to 25% More Torque with up to 2,000in-lbs to complete more demanding applications
  • REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Self-Tapping Screw mode provides faster installation time by reducing the stripping of fasteners
  • Single handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Belt clip and Bit Holder included
  • Compatible with all M18™ batteries & tools


Product Includes
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Belt Clip
  • (1) Bit Holder
  • (1) Carrying Case

Specs

Product Type:

Impact Driver

Type:

Straight

Chuck Type:

Hex

Voltage:

18v

RPM:

3600

Torque:

2000 lb-in

Chuck Size:

1/4"

IPM:

4300

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

2

LEDs:

Yes

Modes:

4

Includes:

Belt Clip

Carry Case

Bit Holder

Charger

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need