Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Drill/Driver Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Drill/Driver Kit

Brand:
Milwaukee
SKU:
2903-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Drill/Driver Kit
Magnifying glass
Hover image to zoom
$374.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Torque
1400 lb-in Torque

Description

–
The M18 FUEL ½" Drill Driver is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our REDLITHIUM XC5.0 Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.

Includes
  • (1) M18 FUEL 1/2" Drill/Driver Kit(2903-22)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Side Handle
  • (1) Blow Molding Carrying Case
Product Feature
  • Most Powerful Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-Stop Control Mode, Enhanced Safety
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 1400 in-lbs of torque
  • LED light for better visibility in low-light situations
Product Specifications
  • Chuck Size: 1/2"
  • Chuck Type: All Metal Ratcheting
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Material Composition: Metal
  • Length: 6.88 in
  • Weight: 3.21 lb
  • Height: 8.23 in
  • Width: 2.38 in
  • Brushless: Yes
  • Battery System: M18

Specs

–
Product Type:

Drill/Driver

Voltage:

18v

Chuck Size:

1/2"

Torque:

1400 lb-in

Power Source:

Cordless

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Features:

LED Light

Includes:

Charger

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy