Apply to be a TradeMaster!
Main product image of 1-1/8" Corded SDS Plus D-Handle Concrete/Masonry Rotary Hammer Drill Kit (8.5 Amp)
Magnifying glass
Hover image to zoom

1-1/8" Corded SDS Plus D-Handle Concrete/Masonry Rotary Hammer Drill Kit (8.5 Amp)

Brand:
Dewalt
SKU:
D25263K
Rating:
(0)
Q&A:
(0)
1-1/8" Corded SDS Plus D-Handle Concrete/Masonry Rotary Hammer Drill Kit (8.5 Amp)
Magnifying glass
Hover image to zoom
$249.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: RPM
1450 RPM
Product Highlight: Power Source
Corded
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
D25263K 1-1/8" SDS+ Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of today's contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The Active Vibration Control technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Features
  • 3.0 joules impact energy for fast drilling and chipping speed
  • 8.5 amp high performance motor
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Rotating brush ring delivers full power/torque in forward and reverse
  • Integral clutch reduces sudden, high torque reactions if bit jams
  • 2 Year Free Service
  • Compatible with D25301D drilling dust extraction system

Specs
  • Amps: 8.5
  • Blows/Min: 0-5,350 BPM
  • Chipping: Yes
  • Chuck Type: SDS+
  • Clutch: Integral
  • Impact Energy: 3.0 Joules
  • No Load Speed: 0-1,450 RPM
  • Optimal Concrete Drilling: 1/4-3/4"
  • Power Tool Type: Corded
  • Switch: Variable Speed
  • Tool Weight: 6.8 lbs
  • Tool Length: 17.5
  • Vibration Control: Yes - Shocks
  • Vibration Measurement: 9.8 M/S2
  • Wood/Steel Drilling: with adaptor in

Includes:
  • 360 Degree Side Handle
  • Depth Rod
  • Kit Box

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

Voltage:

20v

RPM:

1450

BPM:

5350

Chuck Size:

1"

Chuck Type:

SDS-Plus

Power Source:

Corded

Impact Energy:

2.2 ft-lb

Batteries Included:

2

Includes:

Charger

Carry Case

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Power Source
Batteries Included
CURRENT ITEM
Product Image of 1-1/8" Corded SDS Plus D-Handle Concrete/Masonry Rotary Hammer Drill Kit (8.5 Amp)
1-1/8" Corded SDS Plus D-Handle Concrete/Masonry Rotary Hammer Drill Kit (8.5 Amp)
SKU: D25263K
Rotary Hammer
20v
Corded
2
Rotary Hammer
18v
Battery
Cordless
0
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy