Apply to be a TradeMaster!
Main product image of M18 FUEL 1-1/8" SDS Plus Rotary Hammer Dust Extractor Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1-1/8" SDS Plus Rotary Hammer Dust Extractor Kit

Brand:
Milwaukee
SKU:
2915-22DE
Rating:
(0)
Q&A:
(0)
M18 FUEL 1-1/8" SDS Plus Rotary Hammer Dust Extractor Kit
Magnifying glass
Hover image to zoom
$1,142.47 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
800 RPM

Description

–
Overview:
The M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY & HAMMERVAC Dedicated Dust Extractor Kit is the next generation of cordless rotary hammers, delivering you ultimate jobsite performance and productivity. The M18 FUEL 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with AUTOSTOP Control for enhanced safety, drilling up to 50 5/8" x 3" holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. This cordless hammer drill provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. The MILWAUKEE M18 FUEL HAMMERVAC 1-1/8" Dedicated Dust Extractor features an inline design engineered to connect directly to and be power by the M18 FUEL 1-1/8" SDS Plus Rotary Hammer. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. This dust extractor has OSHA Table One Compliance for respirable crystalline silica when drilling up to 1-1/8" in diameter and 8" in depth. This extractor features AUTOPULSE Filter Cleaning Mechanism that automatically cleans the filter after each use. The dust box comes equipped with a vacuum port for suctioning out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle.

Includes
  • (1) M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY
  • (1) M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY & HAMMERVAC Dedicated Dust Extractor Kit
  • (2) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack
  • (1) M18 & M12 Rapid Charger
Product Features
  • POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18
  • REDLITHIUM XC battery packs
  • 3.6 ft-lbs Impact Energy
  • ONE-KEY technology allows for tracking, tool security, and inventory management
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • Includes M18 HAMMERVAC 1-1/8" Dedicated Dust Extractor
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: Up to 1-1/8" in Diameter and Up to 8" in Depth
  • 800 RPM and 4,600 BPM
Product Specifications
  • Length: 13.5"
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Weight: 8.9 lbs
  • Power Source: Cordless
  • Motor Type: Brushless
  • No Load Speed: 800 RPM
  • Blow Energy: 3.6 ft-lbs
  • BPM: 0-4600
  • Solid Bit Capacity: 1-1/8"
  • Thin Wall Core Bit Capacity: 3"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only`
  • Handle Style: Drop Motor
  • Vibration: AVS Anti-Vibration System
  • Battery System: M18
  • Voltage: 18v

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

Impact Energy:

3.6 ft-lb

RPM:

800

BPM:

4600

Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Voltage
Impact Energy
RPM
BPM
CURRENT ITEM
Product Image of M18 FUEL 1-1/8" SDS Plus Rotary Hammer Dust Extractor Kit
M18 FUEL 1-1/8" SDS Plus Rotary Hammer Dust Extractor Kit
SKU: 2915-22DE
Rotary Hammer
18v
3.6 ft-lb
800
4600
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy