Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM Compact Battery 2 Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM Compact Battery 2 Pack

Brand:
Milwaukee
SKU:
48-11-2411
Rating:
(1)
Q&A:
(0)
M12 REDLITHIUM Compact Battery 2 Pack
Magnifying glass
Hover image to zoom
48-11-2411 has been discontinued
Discontinued March 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
2 Year Warranty

Description

–
Note: Versatility: Powers 70+ Milwaukee M12™ cordless solutions

M12 REDLITHIUM Compact Battery Two Pack Overview:
Milwaukee REDLITHIUM batteries are the next generation in Lithium-Ion technology. Compatible with all products in the M12 Cordless tool system, REDLITHIUM battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

Includes:
  • (2) M12 REDLITHIUM CP1.5 Battery Pack(48-11-2401)
Features:
  • 1.5 Amp hour: 16 Watt hours battery
  • Lightweight: Over 65% lighter vs. "compact" NiCd Batteries
  • Compact: Over 50% smaller vs. "compact" NiCd Batteries
  • LITHIUM-ION battery delivers long life and run time with fade-free power. For use with Milwaukee M12 cordless tools

Specs

–
Product Type:

Battery

Battery Type:

M12 Lithium-Ion Battery

Voltage:

12v

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Cordless Copper Tubing Cutter (Tool Only)
SKU: 2471-20
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY THIS PRODUCT AGAIN, PROMPT SERVICE, GOOD PRICE

WE USE THIS IN A HAND HELD BUFFER THAT CAN USE UP A BATTERY QUICKLY, IT NICE TO HAVE TWO RELIABLE BATTERIES
BODY SHOP
SELLERSVILLE PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?