Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM Extended Capacity Battery Pack

Brand:
Milwaukee
SKU:
48-11-2460
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 12 Mon, Nov 9
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Width (Inches)
2-3/5" Width
Product Highlight: Length (Inches)
3.4" Length
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Note: Versatility: Powers 70+ Milwaukee M12™ cordless solutions

Overview

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC6.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12™ REDLITHIUM™ XC6.0 Extended Capacity Battery Pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.

Specs

–
Product Type:

Battery

Voltage:

12v

Height (Inches):

4.5"

Width (Inches):

2-3/5"

Length (Inches):

3.4"

Warranty:

3 Year Limited

Weight (lbs):

0.9 lbs

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy