Apply to be a TradeMaster!
Main product image of 1/4" x 6" Shockwave Carbide Multi-Material Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 6" Shockwave Carbide Multi-Material Drill Bit

Brand:
Milwaukee
SKU:
48-20-8886
Rating:
(1)
Q&A:
(0)
1/4" x 6" Shockwave Carbide Multi-Material Drill Bit
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1/4"

Description

–
Overview
The SHOCKWAVE Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE Multi-Material Drill Bits provides the ideal all-in-one solution for the widest variety of materials, tools, and applications, available in sizes up to 1/2 inch.

Features
  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall
  • SHOCKWAVE Impact Duty engineered for hammer drills and impacts
  • Use in hammer mode for faster drilling in masonry and concrete
  • Up to 85% faster in metal vs. standard masonry drill bits
  • Ideal for drilling through layered materials
  • Up to 10x longer life in stacked materials
  • Durable carbide tip for a wide range of tough applications
  • Less bit changes for increased productivity
  • Not recommended for porcelain tile
  • Shank: 1/4" Hex

Specs

–
Product Type:

Drill Bit

Coating:

Carbide

Length (Inches):

6"

Size:

1/4"

Bit Length:

4"

Shank Style:

Hex

Application:

Drywall

PVC

Backerboard

Steel

Ceramic Tile

Wood

Aluminum

Cinder Block

Masonry

Brick

Concrete

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CST20 1-3/4" Vertical Sammy for Concrete Applications, 3/8" Rod (Box of 25)
SKU: 590-4412
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/4'' x 6'' Milwaukee Shockwave Drill Bit

Without a doubt, this is the most versatile and durable drill bit i have ever owned! Do yourself a favor and try one...you'll be coming back for more!
Uncle Big Bad
East Kentucky
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy