Apply to be a TradeMaster!
Main product image of 1/4" Carbide Tipped Tile & Natural Stone Drill Bit
Magnifying glass
Hover image to zoom

1/4" Carbide Tipped Tile & Natural Stone Drill Bit

Brand:
Milwaukee
SKU:
48-20-8992
Rating:
(0)
Q&A:
(0)
1/4" Carbide Tipped Tile & Natural Stone Drill Bit
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/4" Length
Product Highlight: Size
1/4"

Description

–
Overview
Milwaukee's Tile and Natural Stone Drill Bits deliver up to 2x life in granite, stone, ceramic tile, and glass. Hammer mode capability provides faster drilling speeds when drilling natural stone tiles, like granite and marble. Equipped with an aggressive 8-grind carbide head, these bits deliver up to 20% faster drilling. These bits feature reinforced tips that protect the carbide head, providing the durability needed for use in hammer drill mode. MILWAUKEE® Tile and Natural Stone Bits can be used in drill-only mode or hammer drill-mode, and we don't recommend them for porcelain tile.

Features
  • Up to 2x longer life
  • Up to 20% faster drilling in natural stone tile
  • Hammer mode capability for faster drilling in granite, marble, and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision-ground carbide for clean holes
  • For use in hammer drill drivers
  • Not recommended for porcelain tile

Specs

–
Product Type:

Drill Bit

Length (Inches):

2-1/4"

Size:

1/4"

Coating:

Carbide

Shank Style:

Round

Application:

Marble

Slate

Glass

Limestone

Natural Stone

Masonry

Ceramic Tile

Granite

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy