Apply to be a TradeMaster!
Main product image of 4 Piece Carbide Tipped Tile & Natural Stone Drill Bit Set
Magnifying glass
Hover image to zoom

4 Piece Carbide Tipped Tile & Natural Stone Drill Bit Set

Brand:
Milwaukee
SKU:
48-20-8998
Rating:
(0)
Q&A:
(0)
4 Piece Carbide Tipped Tile & Natural Stone Drill Bit Set
Magnifying glass
Hover image to zoom
48-20-8998 has been discontinued
Discontinued November 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/8", 3/16", 5/16", 1/4"
Product Highlight: Length (Inches)
2" Length

Description

Overview
Milwaukee's 4-Piece Tile and Natural Stone Drill Bit Set delivers up to 2x life in granite, stone, ceramic tile, and glass. Hammer mode capability provides faster drilling speeds when drilling natural stone tiles, like granite and marble. Equipped with an aggressive 8-grind carbide head, these bits deliver up to 20% faster drilling. These bits feature reinforced tips that protect the carbide head, providing the durability needed for use in hammer drill mode. MILWAUKEE® Tile and Natural Stone Bits can be used in drill-only mode or hammer drill-mode, and we don't recommend them for porcelain tile.

Features
  • Up to 2x longer life
  • Up to 20% faster drilling in natural stone tile
  • Hammer mode capability for faster drilling in granite, marble, and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision-ground carbide for clean holes
  • For use in hammer drill drivers
  • Round Shank
  • Not recommended for porcelain tile

Includes:
  • (1) 1/8" Natural Stone Bit (48-20-8990)
  • (1) 3/16" Natural Stone Bit (48-20-8991)
  • (1) 1/4" Natural Stone Bit (48-20-8992)
  • (1) 5/16" Natural Stone Bit (48-20-8993)

Specs

Product Type:

Drill Bit Set

Size:

1/8"

3/16"

5/16"

1/4"

Coating:

Carbide

Shank Style:

Round

Length (Inches):

2"

Application:

Granite

Glass

Slate

Limestone

Ceramic Tile

Masonry

Natural Stone

Marble

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need