Apply to be a TradeMaster!
Main product image of Shockwave PH2/T25 Impact Double Ended Bit
Magnifying glass
Hover image to zoom

Shockwave PH2/T25 Impact Double Ended Bit

Brand:
Milwaukee
SKU:
48-32-4312
Rating:
(9)
Q&A:
(0)
Shockwave PH2/T25 Impact Double Ended Bit
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 46 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T25, Phillips #2
Product Highlight: Length (Inches)
2-3/8" Length

Description

–
Overview
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Features:
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Drill Bit

Bit Type:

Torx T25

Phillips #2

Length (Inches):

2-3/8"

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.56 out of 9 reviews
100% would recommend this product
4.56
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Terriable.

Way too much wobble. I even compared to be sure. These had at least twice as much as the other brands in our shop. We compared bits from Makita, Bosch, Irwin, GRK, Vessel, and Dewalt. Milwaukee's are too bad to even keep on hand. At least 3 or more times as much wobble as other brand bits. Even tested these against a 3" Milwaukee bit. That was not even as bad as these 2" bits. That even had half as much as these. And not that the 3" was great but it was acceptable. I wish I had not bought so many at first. I have seen others give them good reviews. My guess is they did not even check them for being straight. Or they are reviewing the older models, which were black like in the ad. These new model ones are silver.
SamJ
VA
11 months ago
Was this review helpful to you?

yes

good product
rigsby
lexington, ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Quick and easy
Joe1234
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handiest bit I own

Often find myself needing both a PH2 and T25 bit simultaneously while doing remodel work and having them at ether end of the same bit is unbeatable for convenience.
Joe the builder
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Great service shipped out and received when they said it would.
Jeff
Tillamook
4 years ago
Was this review helpful to you?

Such a time saver

In my line of work, I come across screws with #2 Phillips and T25 screw head, and it can be frustrating switching back and forth to different tips. But now, this works fantastic. No more searching through the toolbelt for the right tip, but just simply flip the screw tip around. The only drawback is that it's not magnetic, so hopefully technology will add this feature one day. But for now, this works perfect.
Handyman
Bakersfield, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the cabin build

We could switch between both ends effortlessly. Amazing tool!!!
John
Naples
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

Easy transaction, fast shipping. Could not find these locally. Thank you for making these affordably available.
Hlbplb
Detroit Lakes Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product when screwing t25 and you run into a philip screw.
Shawn H
Omaha
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy