Apply to be a TradeMaster!
Main product image of The Smart Dumbell Wrench
Magnifying glass
Hover image to zoom
The Smart Dumbell Wrench
Magnifying glass
Hover image to zoom
$9.92 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/8", 1-1/4"

Description

–
Features:
  • Installs or removes drains without crossbars (American Standard)
  • Heavy duty die-cast aluminum
  • Prevents scratching of decorative finishes
  • Either a crescent wrench or large phillips screwdriver can be used to turn the tool
  • Saves time, money and aggravation
  • 6” length
  • ODs: 1-3/8" x 1-1/4"

Specs

–
Product Type:

Dumbell Wrench

Size:

1-3/8"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Dumbell Wrench
1-3/8"
1-1/4"
Dumbell Wrench
1-1/4"
1-3/8"

You May Also Need

Basin Wrench (1.25" Capacity)
SKU: 48-22-7001
Milwaukee

Product Reviews

4.17 out of 6 reviews
100% would recommend this product
4.17
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this again

Made the job so much easier
US Marine
South Bend, In
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way better than using pliers

You can use other tools, but this works much better.
Homeowner
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful Tool for certain application

I needed to remove the drain on my 60 year old bathtub. Cast iron tub. I thought this tool would be fine but it didn't work out. It would not grip tight enough and kept on slipping even after many tries. It ended up that I used a metal punch and hammered the drain until it loosened. After that, the tool worked fine. I will say for most drains, this tool should work well. I had an extremely tight drain.
Jar
Salem, Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what I expected

Item was too small and could not use it to remove my toilet flush valve.
Rookie DIY plumber
West Covina, CA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this tool again

you need this tool if you have to remove stubborn tub drain
steve
queens ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Excellent product and at a excellent price.
Cooper's Plumbing
Aiken, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy