Apply to be a TradeMaster!
Main product image of 15" Adjustable Wrench
Magnifying glass
Hover image to zoom

15" Adjustable Wrench

Brand:
Milwaukee
SKU:
48-22-7415
Rating:
(4)
Q&A:
(0)
15" Adjustable Wrench
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 8 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
15"

Description

Milwaukee 48-22-7415, 15” Adjustable wrench has been designed from the ground up to offer maximum productivity to the professional user. The adjustable wrench features a proprietary adjustment screw for jaws that won’t back off. The ergonomic handle form has been designed for maximum comfort and won’t dig into the palms, and is chrome plated for rust protection and maximum tool life. The wrench’s parallel jaw design won’t slip or damage finish surfaces, and a tether-ready handle loop makes the Milwaukee 48-22-7415 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all adjustable wrenches. The Milwaukee 48-22-7415 includes (1) 48-22-7415 15” Adjustable Wrench.

Features:
  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't ding into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop

Specs

Product Type:

Wrench

Size:

15"

Jaw Capacity:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

10" Adjustable Wrench
SKU: 48-22-7410
Milwaukee

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent quality for the price

I use this large size adjustable wrench for threaded pipe joints. The design maintains the set dimension.
BH
Greer, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality for price

Large size for threaded pipe joints.
BH
Greer, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great wrench

You can feel the quality of this product when you're using it. I have it in four sizes.
X
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Wrench

This Wrench is built well, and the helix adjustment does not roll back, after you have it set. The product came the next day, after my order. I am VERY satisfied!
RickO
Farmington Hills MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy