Apply to be a TradeMaster!
Main product image of Model 810, 10" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

Model 810, 10" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
31090
Rating:
(2)
Q&A:
(0)
Model 810, 10" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$49.05 each
In Stock
In Stock
Get 20 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Aluminum

Description

RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.

They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw. The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

Product Type:

Wrench

Length (Inches):

10"

Jaw Size:

1-1/2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

12" Aluminum Straight Pipe Wrench
SKU: 47057
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Rigid makes the best pipe wrench on the market

I purchased 2- 10-in. rigid pipe wrench from the supply house. Their pricing was fair and the shipping was fast. I looked at a lot of different brands. I settled with the rigid because the Jaws were much sharper for better holding power than the other brands. And I went for the aluminum body pipe wrench because they are much lighter. Overall I'm very satisfied with the company I brought them from and rigid just makes top quality tools. I was so happy with my purchase I'm going to get two of the 18-in aluminum body pipe wrenches as well.
Makitaman
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the money

These wrenches made by rigid are expensive, but definitely worth the money. They are incredible smooth to adjust and they latch on very well.
Daniel
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy