Apply to be a TradeMaster!
Main product image of PACKOUT Racking Shelf
Magnifying glass
Hover image to zoom
PACKOUT Racking Shelf
Magnifying glass
Hover image to zoom
$74.97 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Milwaukee's PACKOUT Racking Shelf provides versatile mounting options and attaches to E-Track allowing you to place the Racking Shelf in any location or to any surface E-Track can be mounted. The PACKOUT Racking Shelf provides a 50lbs weight capacity with a metal reinforced frame and impact resistant body. The PACKOUT Racking Shelf also has integrated tie-down points for secure attachment during transportation. The PACKOUT Modular Storage allows you to customize your storage system for easy transportation and organization of tools and accessories. The MILWAUKEE PACKOUT Modular Storage System is the industry's most versatile and durable storage system.



Product Features:


  • Versatile Mounting: E-Track Compatible
  • 50lb Weight Capacity
  • Metal Reinforced Frame
  • Impact Resistant Body
  • Easily Moveable
  • Integrated Tie Down Points
  • Integrated Handle
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Capacity (lbs):

50 lbs

Product Type:

Accessory

Racking Shelves

Type:

Shelf

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product I will be buying more in future.

They are what you need to be organized and making it easy to use in any way.
Plumbing Service
Muldrow, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy