Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves (M)
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves (M)

Brand:
Milwaukee
SKU:
48-22-8901
Rating:
(2)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves (M)
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 289 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Nitrile
Product Highlight: Size
Medium

Description

–

Milwaukee's dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. SMARTSWIPE index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects.


Product Features:

  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Nylon/lycra blend provides all day comfort
  • Sandy grip finish
  • TDM cut rating: A
  • Tear rating: 2
  • Breathable glove design
  • Textured nitrile palm for best in class grip performance
  • High dexterity design when handling small objects
  • ANSI & EN cut rating: 1
  • Abrasion rating: 3
  • Puncture rating: 1
  • Ideal use for material handling and general purpose remodeling application

Specifications:

  • Glove Type: Dipped
  • Cut Level: A1

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Nitrile

Size:

Medium

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Cut Level 2 Nitrile Dipped Gloves (M)
SKU: 48-22-8926
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price good service

Good price fast service
Pedro Yegres
Orlando
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product twice

the gloves fit my hands perfectly and allow me to grab wood without shredding my fingers. my daughter 'borrowed' a pair from me and asked if i could get her another pair just like it! she was chopping small trees & brush and burning them to clear some of her land.
SusieQ
TN Mountains
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy