Apply to be a TradeMaster!
Main product image of Cut Level 1 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
Cut Level 1 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
$8.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Latex
Product Highlight: Size
Large

Description

–

Milwaukee's small ANSI Cut Level 1 Winter Insulated work gloves are designed to provide ultimate warmth, all-day comfort, and best in class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep your hands warm without the liner separating after extended use on the job site. These gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. Our cut resistant work gloves are ideal for material handling, general purpose and remodeling applications. Our gloves are constructed of 1/2 double-dipped latex palm microfinish for water resistance to provide best in class grip performance in the coldest temperatures.


Product Features

  • Sandy latex finish for grip performance 10GA inner liner for warmth
  • Breathable and comfortable glove design
  • 1/2 double dipped latex microfinish for water resistance and warmth
  • 15GA outer liner for dexterity
  • Ideal use for material handling and general purpose remodeling applications

Product Specifications

  • Glove Type: Dipped Winter
  • Cut Level: A1

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Latex

Size:

Large

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy