Apply to be a TradeMaster!
Main product image of 18 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom

18 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)

Brand:
Milwaukee
SKU:
48-39-0521
Rating:
(0)
Q&A:
(0)
18 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Versatility: Designed for cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick
  • Long life: Alloy backing steel provides extended blade life
Product Specifications
  • Material Thickness: Thin Metal
  • Pack Qty: 3 Pack
  • TPI: 18
  • Blade Dimensions: 44-7/8" x 1/2" x .020"
  • Size: 44-7/8"

Specs

–
Product Type:

Saw Blade

Blade Length:

44-7/8"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy