Apply to be a TradeMaster!
Main product image of 18 TPI Compact Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom

18 TPI Compact Portable Band Saw Blade (3 Pack)

Brand:
Milwaukee
SKU:
48-39-0529
Rating:
(1)
Q&A:
(0)
18 TPI Compact Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 72 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Versatility: Designed for cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick
  • Long life: Alloy backing steel provides extended blade life
Product Specifications
  • Material Thickness: Medium Metal
  • Pack Qty: 3 Pack
  • TPI: 18
  • Blade Dimensions: 35-3/8" x 1/2" x .020"
  • Size: 35-3/8"

Specs

–
Product Type:

Saw Blade

Blade Length:

35-3/8"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" Big Hawg w/ Carbide Teeth Clean Wood Pilot Bit
SKU: 48-27-1401
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Perfect fit with a great price
Ed
South elgin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy