Apply to be a TradeMaster!
Main product image of Stabilizer Performance Knee Pad
Magnifying glass
Hover image to zoom

Stabilizer Performance Knee Pad

Brand:
Milwaukee
SKU:
48-73-6050
Rating:
(6)
Q&A:
(0)
Stabilizer Performance Knee Pad
Magnifying glass
Hover image to zoom
48-73-6050 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Stabilizer Performance Knee Pad
Brand:
Milwaukee
SKU:48-73-6051
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Gel-Injected

Description

–
Product Overview
The MILWAUKEE Stabilizer Performance Knee Pad is designed to be the most secure with maximum comfort. The large flat cap provides increased stability while working in a stationary location. The layered gel knee pad absorbs pressure and supports the knee for ultimate comfort all day long. These knee pads are built with a hinged thigh strap for better mobility for easier movement around the jobsite.

Product Features
  • Large Flat Cap, Increased Stability
  • Layered Gel Absorbs Pressure & Supports Knee
  • Hinged Thigh Straps: Better Mobility
  • Pressure Reducing Foam Maintains Shape
  • Robust, Durable Cap for Longest Life
  • 2 Secure Adjustable Buckles
  • Dual Material Lower Strap
  • Cushioned Adjustable Thigh Strap
  • Durable Metal Rivets
  • Open Cell Foam
  • Third Party Tested

Specs

–
Product Type:

Knee Pads

Quantity:

1 Pair

Material:

Gel-Injected

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" Tubing Cutter
SKU: 48-22-4204
Milwaukee
Fastback Folding Utility Knife
SKU: 48-22-1501
Milwaukee

Product Reviews

2.83 out of 6 reviews
33% would recommend this product
2.83
out of 6 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
17%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great quality and fit

Excellent kneepads for the cost and they stay in place
KB
Wichita Falls, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

They keep slipping down your legs. You can over tighten them to keep them up but then they are uncomfortable. What they need is a vertical strap along the back hooked to a belt loop to hold them in place
JR
Santa clarita
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a matter of tradeoffs

In design engineering the saying goes,"There are no solutions--only trade-offs." While this design takes into account the anatomy of the knee with a hinge to the upper strap and a super protective gel-filled pad, it ignores the anatomy of the thigh and calf muscles which expand and contract with motion: the straps do not hold this device in place when standing, so it slips down and the knee is no longer aligned with the kneepad. That is not to say it is a bad trade-off. If you spend most of your time on your knees compared to getting up and down, this this makes sense. Also, just a simple nudge to the pad when kneeling from a standing position restores the alignment. I don't do this for a living, so it works for me. If I have a big job to do, I might experiment with a strap going to my belt. It's much better than the simple flexible one I was using.
Jon144
Edina, MN
3 years ago
Was this review helpful to you?

no

junk
john
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase

Knees feel great
Glenny
Phila pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uncomfortable and heavy

The padding is great but they are too heavy and the strap on the upper side is too skinny and cuts into the leg
Kevin
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?