Apply to be a TradeMaster!
Main product image of 6" Shockwave Impact Locking Bit Holder
Magnifying glass
Hover image to zoom

6" Shockwave Impact Locking Bit Holder

Brand:
Milwaukee
SKU:
48-32-4532
Rating:
(1)
Q&A:
(0)
6" Shockwave Impact Locking Bit Holder
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Overview
Milwaukee® SHOCKWAVE™ Impact Duty™ Locking Bit Holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ Impact Duty Accessories, each bit holder features and optimized SHOCKWAVE™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.

Features
  • Auto-Locking Design: Fit all Inserts and 1/4" Hex bits
  • Quick Release Collar: One Handed Bit Changes
  • Dual Magnets: Maximize Magnetic Transfer and Holding Power to Fastener
  • Optimized Shockzone: Absorbs Peak Torque and Prevents Breaking
  • Specs

    –
    Product Type:

    Bit Holder

    Size:

    1/4"

    Length (Inches):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Shockwave PH2/T25 Impact Double Ended Bit
    SKU: 48-32-4312
    Milwaukee

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Bit holder

    Great for getting into hard to reach areas!
    DANIEL
    MD
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy