Apply to be a TradeMaster!
Main product image of High Speed Steel Pilot Bit 1/4" x 3-1/2"
Magnifying glass
Hover image to zoom

High Speed Steel Pilot Bit 1/4" x 3-1/2"

Brand:
Milwaukee
SKU:
49-56-8010
Rating:
(1)
Q&A:
(0)
High Speed Steel Pilot Bit 1/4" x 3-1/2"
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3-1/2"
Product Highlight: Material
Steel

Description

–
Product Features
  • Thunderbolt tapered web for added durability
  • 135° split point provides accurate hole placement
  • 1-flat shank won't slip in arbor or chuck
  • Parabolic flute clears chips faster
Product Specifications
  • Shank Size: 1/4" 3-Flat
  • Packaging: Clamshell
  • Fits Hole Saw Sizes: All Sizes
  • Style: Hole Saw Pilot Bits
  • Pack Qty: 1 Pack

Specs

–
Product Type:

Pilot Bit

Size:

1/4" x 3-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again if needed

The item came quickly and was well packaged. The item was Not as described though. It didn't have the 3 notches, it was a solid flat section. It worked great otherwise.
Littlerc
Edwardsport, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy