Apply to be a TradeMaster!
Main product image of Hole Dozer w/ Carbide Teeth Cobalt Pilot Bit
Magnifying glass
Hover image to zoom

Hole Dozer w/ Carbide Teeth Cobalt Pilot Bit

Brand:
Milwaukee
SKU:
49-56-7100
Rating:
(0)
Q&A:
(0)
Hole Dozer w/ Carbide Teeth Cobalt Pilot Bit
Magnifying glass
Hover image to zoom
$7.47 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–
Product Overview

HOLE DOZER with Carbide Teeth Cobalt Pilot Bit gives you up to 10X longer life than standard pilot bits. The Quad Edge tip decreases heat build-up while drilling, and a 135° split point allows for accurate and precise hole placement. Our Hole Saw Cobalt Pilot Bit is designed for use in stainless steel, cast iron, wood, metal & abrasive materials. For best performance use with MILWAUKEE HOLE DOZER with Carbide Teeth Hole Saws.

Product Features
  • For Best Performance use with MILWAUKEE HOLE DOZER Carbide Teeth Hole Saws
  • 10X Longer Life vs. Standard Pilot Bits
  • Quad Edge Tip designed to decrease heat build up and drill faster
  • 135° split point for precision start no walking
  • Enhanced tapered web strengthens the bits core
  • Rapid chip removal for fast holes
  • For the toughest applications where standard pilot bits don't hold up
  • Drills through stainless steel, cast iron, wood, metal & abrasive materials
  • 1 per pack

Specs

–
Product Type:

Pilot Bit

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Speed Steel Pilot Bit 1/4" x 3-1/2"
SKU: 49-56-8010
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy