Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
2" x 1-1/2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$19.83 each
BOX UP & SAVE 14%
$820.80 box of 48
$17.10 each
In Stock
In Stock
Get 54 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1-1/2"

Description

–
Heavy-Duty, shielded* couplings connect Cast Iron hubless soil pipe and fittings in sanitary and drain waste and vent (DWV) applications. For non-pressure, gravity flow applications only. Recommended for above and underground installations. Easy to install and reuse.

Specs

–
Size:

2"

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 1-1/2" Heavy Duty No Hub Coupling
2" x 1-1/2" Heavy Duty No Hub Coupling
SKU: C215HW
(1)
2"
1-1/2"
2" x 1-1/2"

You May Also Need

1-1/2" End Cap
SKU: FRECP150
Bluefin
1-1/2" No Hub Coupling
SKU: NHC150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hub coupling

Great product great fit
Engineer
Chicago, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy