Apply to be a TradeMaster!
Main product image of 104,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom

104,000 BTU HCH Lodronic Low-Temperature Hydronic Heater

Brand:
Modine
SKU:
HCH104SC01SA
Rating:
(0)
Q&A:
(0)
104,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom
$2,667.96 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

This item replaces: HCH104SB01SA

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
104000 Max BTUs
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
1830 CFM

Description

–

By using the Lodronic hydronic unit heater with the high-efficiency boiler system, there will be a significant performance improvement when compared to standard hydronic unit heaters. 

Experience the Improvement: 

  • 50% less electric use 
  • 35% higher discharge temperature 
  • 30% smaller footprint 
  • 2.5 x quieter operation


Features:

  • Specifically recommended for use with high efficiency boilers.
  • Supply and return side connections.
  • Copper tubes with mechanically bonded aluminum fins for maximum heat transfer performance.

Specs

–
Product Type:

Unit Heater

Horse Power:

1/6

Voltage:

115V

Phase:

1

Air Flow Capacity (CFM):

1830

Weight (lbs):

93 lbs

Application:

Heating

BTU Output:

104000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy