Apply to be a TradeMaster!
Main product image of 39,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom

39,000 BTU HCH Lodronic Low-Temperature Hydronic Heater

Brand:
Modine
SKU:
HCH39SC01SA
Rating:
(0)
Q&A:
(0)
39,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom
$1,649.25 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
39000 Max BTUs
Product Highlight: Voltage
115V

Description

–

HCH Lodronic Low-Temperature Hydronic Heater (39,000 BTU)

Specs

–
Voltage:

115V

BTU Output:

39000

Enclosure Type:

Totally Enclosed

Product Type:

Unit Heater

Phase:

1

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy