Apply to be a TradeMaster!
Main product image of 67,000 BTU HCH Lodronic Low-Temperature Hydronic Heater, HCH67SC01SA
Magnifying glass
Hover image to zoom

67,000 BTU HCH Lodronic Low-Temperature Hydronic Heater, HCH67SC01SA

Brand:
Modine
SKU:
HCH67SC01SA
Rating:
(3)
Q&A:
(0)
67,000 BTU HCH Lodronic Low-Temperature Hydronic Heater, HCH67SC01SA
Magnifying glass
Hover image to zoom
$1,959.31 each
In Stock
In Stock
Get 3 Fri, Nov 20
Order by today, receive Friday

This item replaces: HCH67SB01SA

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
67000 Max BTUs
Product Highlight: Voltage
115V

Description

–

This item is a 67,000 BTU HCH Lodronic Low-Temperature Hydronic Heater manufactured by Modine.

Specs

–
BTU Output:

67000

Voltage:

115V

Application:

Heating

Phase:

1

Enclosure Type:

Totally Enclosed

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Absolute waste of time

This was sent to replace the first one that was damaged and it didn't even make it to the job when I received an email that it was damaged in transit and undeliverable. I wasted 2 weeks while Supplyhouse failed twice at properly packing and shipping the heater. Go to your local supply house and don't waste your time with this place trying to ship anything that can be damaged easily. The fulfillment center has cost me thousands in delays.
Dom
Wilton, CT
8 months ago
Was this review helpful to you?

Don't waste your time.

I ordered this because it was in stock and needed for a job. Whoever shipped it didn't repack it or strap it to a pallet so both of the fittings were bent and they can't guarantee that a replacement will be shipped properly or on time.
Dom
Wilton, CT
8 months ago
Was this review helpful to you?

I would never buy this product from Supply House again

I usually buy from my local vendor (F.W. Webb) but I needed the heater quickly and the price was cheaper through Supply House. The heater showed up with sipping damage. I contacted Supplyhouse, sent pictures, and told them what happened. I told them they needed to package the heater better and mark it as fragile. I sent it back as requested and eventually I received another one. Same thing. Box falling apart, heater damaged, box not marked as fragile. I sent it back AGAIN,..mind you this weighs 80 lbs. so not fun to drag around to ship it back. This time I just got the refund. I ordered one from Webb. The heater showed up in perfect condition.
BillB
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy