Apply to be a TradeMaster!
Main product image of 22,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom

22,000 BTU HCH Lodronic Low-Temperature Hydronic Heater

Brand:
Modine
SKU:
HCH22SC01SA
Rating:
(0)
Q&A:
(0)
22,000 BTU HCH Lodronic Low-Temperature Hydronic Heater
Magnifying glass
Hover image to zoom
$1,192.89 each
In Stock
In Stock
Get 5 Fri, Nov 20
Order by today, receive Friday

This item replaces: HCH22SB01SA

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
22000 Max BTUs
Product Highlight: Voltage
115V

Description

–

Unlike other hydronic unit heaters on the market the NEW Lodronic low-temperature hot water unit heater was designed and engineered specifically for use with high-efficiency boilers.


The typical oversized hydronic unit heater overworks the high-efficiency boiler system resulting in poor system performance and lower temperature output. By using the Lodronic hydronic unit heater with the high-efficiency boiler system, there will be a significant performance improvement when compared to the HC165.


Experience the Improvement:

  • 50% less electric use
  • 35% higher discharge temperature
  • 30% smaller footprint
  • 2.5 x quieter operation

Standard Features

  • High-temperature output vs older traditional systems
  • High-efficiency 4-row coil with low water pressure drop
  • Smaller fan and motor for a lower system amp draw
  • Designed for lower entering hot water temperatures

Specs

–
Voltage:

115V

Enclosure Type:

Totally Enclosed

Phase:

1

Application:

Heating

Product Type:

Unit Heater

BTU Output:

22000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy