Apply to be a TradeMaster!
Main product image of HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)
Magnifying glass
Hover image to zoom

HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)

Brand:
Modine
SKU:
HD45AS0121FBAN
Rating:
(6)
Q&A:
(0)
HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)
Magnifying glass
Hover image to zoom
HD45AS0121FBAN has been discontinued
Discontinued September 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)
Brand:
Modine
SKU:HD45AS0121FDAN
(6)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Stages
1
Product Highlight: BTU Input
45000 BTUs
Product Highlight: Horse Power
1/15 HP

Description

**Image may not depict actual product.**

Overview:
  • Tubular Power Vented Propeller
  • 45,000 BTU/hr input
  • Application: 2 to 2-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, LP
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

Type:

Unit Heater

Fuel Type:

Propane

Stages:

1

BTU Input:

45000

BTU Output:

36000

Horse Power:

1/15

Entering Airflow (CFM) @ 70°F:

720

Air Temp. Rise (°F):

46°F

Max Mounting Height (ft):

10 feet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Always a easy order process with Supply House!

straight forward installation
Steve
Cary Nc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supply house rocks

replaced a 20 yr old reznor. parts needed almost as much as this new unit. bought the z vent kit also. everything worked perfectly. started in 2 seconds once i hooked up the LP supply. very satisfied.
ck
golden co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we need

Exactly as advertised, best price around and came in just a day.
EM
Middlebury, Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Quick delivery. no damage, awesome sales rep!!
Greg
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

most definitely

Unit is a plus. Not sure why I didn't get it sooner.
Dale
M N
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes buy it

It is quiet and easy to operate. Heats my garage easily
mike
minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?