Shop Resideo Sale
Main product image of HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)
Magnifying glass
Hover image to zoom

HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)

Brand:
Modine
SKU:
HD45AS0121FDAN
Rating:
(6)
Q&A:
(0)
HD45 Hot Dawg Power Vented Heater, LP (45,000 BTU)
Magnifying glass
Hover image to zoom
$1,040.86 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Fuel Type: 
Propane
BTU Input: 
45000
30000450006000075000100000125000
Stages: 
1

This item replaces: HD45AS0121FBAN

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
45000 BTUs
Product Highlight: Horse Power
1/15 HP

Description

–
**Image may not depict actual product.**

Overview:
  • Tubular Power Vented Propeller
  • 45,000 BTU/hr input
  • Application: 2 to 2-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, LP
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

–
BTU Output:

36000

Stages:

1

BTU Input:

45000

Fuel Type:

Propane

Vent Type:

Power Vent

Air Temp. Rise (°F):

46°F

Entering Airflow (CFM) @ 70°F:

720

Heat Exchanger:

Aluminized Steel

Horse Power:

1/15

Max Mounting Height (ft):

10 feet

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Always a easy order process with Supply House!

straight forward installation
Steve
Cary Nc
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supply house rocks

replaced a 20 yr old reznor. parts needed almost as much as this new unit. bought the z vent kit also. everything worked perfectly. started in 2 seconds once i hooked up the LP supply. very satisfied.
ck
golden co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we need

Exactly as advertised, best price around and came in just a day.
EM
Middlebury, Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Quick delivery. no damage, awesome sales rep!!
Greg
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

most definitely

Unit is a plus. Not sure why I didn't get it sooner.
Dale
M N
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes buy it

It is quiet and easy to operate. Heats my garage easily
mike
minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy