Pros, Join Our TradeMaster Program!
Description
HD75 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation
  • Right or left hand controls available on 30-75 units by rotating unit 180 degrees 10 year warranty on heat exchanger
  • Lightweight, easy installation 1" from ceiling
  • Operates with propane gas
  • Power vented model simplifies side-wall or roof venting with small-diameter vent pipe
  • Finger-proof fan guards on all units
  • Permanently lubricated motor
  • Propane, Single Stage, Direct Spark Ignition, 100% Shut-Off with Continuous Retry
  • Certified for residential, commercial and industrial use
  • Made in the USA
  • Comes in standard grey/green
  • Three appearance kits available - Huntin' Dawg, Diamond Dawg, Carbon Fiber
**Image may not depict actual product.**
Read more
Manuals (2)
Specs
Type:
Unit Heater
Stages:
1
Fuel Type:
Propane
BTU Input:
75000
BTU Output:
61500
Horse Power:
1/12
Entering Airflow (CFM) @ 70°F:
1160
Air Temp. Rise (°F):
48
Max Mounting Height (ft):
14 feet
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.